ST
TOUGH GUY

Synthetic Angle Broom, 12" Sweep Face

  • Item # 2KU18
  • My Part #
  • Mfr. Model # 2KU18
  • Catalog Page # 1547
  • Catalog Group # J6530
  • UNSPSC # 47131604
Synthetic Angle Broom, 12" Sweep Face close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Color-Coded Floor Brushes and Squeegees
Protect against microbial cross-contamination by assigning specific colors to each potential area of contamination.
Angle Brooms
Designed for extended use; ergonomic shape prevents uneven wear. 1" dia., fiberglass handle. Sanitary, unflagged polypropylene bristles. Self-locking Flex-Tip™. 12" sweep face; 5-1/2" to 7" trim length. Overall length: 54".

View More

Technical Specs

  • Floor Tool Type Broom Head and Handle
  • Broom Style Angle Broom
  • Sweep Face 12"
  • Trim Length 7"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polyethylene
  • Bristle Color Blue
  • Color Coding System Yes
  • Broom Handle Length 48"
  • Broom Handle Color Blue
  • Broom Block Material Plastic
  • Broom Connection Type Acme Thread
  • Broom Application Any Surface
  • Broom Grade Heavy-Duty
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Features Ergonomic Shape
  • Item Angle Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.