Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
TOUGH GUY

Synthetic Push Broom, 36" Sweep Face

  • Item # 12L294
  • My Part #
  • Mfr. Model # 12L294
  • Catalog Page # N/A
  • UNSPSC # 47131604
Synthetic Push Broom, 36" Sweep Face close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dual purpose broom is filled with center rows of medium stiff plastic bristles surrounded by a casing of soft flagged plastic bristles. Perfect for gardeners and landscapers, and for moving heavy loads as well as fine dust.

View More

Technical Specs

  • Floor Tool Type Broom Head and Handle
  • Broom Style Push Broom
  • Sweep Face 36"
  • Trim Length 3"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polypropylene, Synthetic
  • Bristle Color Burgundy,Gray
  • Color Coding System No
  • Broom Handle Material Aluminum
  • Broom Handle Tip Material Aluminum
  • Broom Handle Diameter 1-1/8"
  • Broom Handle Length 60"
  • Broom Handle Color Red
  • Broom Block Material Wood
  • Block Size 36"
  • Broom Connection Type Braced
  • Broom Application Smooth
  • Broom Grade Medium-Duty
  • Chemical Resistant No
  • Acid Resistant No
  • Features No Spin Head
  • For Use With Mfr. No. SA20281
  • Includes Braced Handle
  • Item Push Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms