Skip Content
WG
TM
TOUGH GUY

Square Canopy Top Trash Can Top for 55 gal., Gray

  • Item # 6DMK6
  • Mfr. Model # 6DMK6
  • Catalog Page # N/A
  • UNSPSC # 47121704
Square Canopy Top Trash Can Top for 55 gal., Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Lids

Product Details

Designed for use with crush-resistant, square receptacles, this dome-top lid features molded construction and offers an economical solution to high-volume applications.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Canopy Top
  • Opening Closure Type None
  • Trash Container Capacity Range 45-55G
  • Container Shape Square
  • Primary Container Color Gray
  • Length 26-1/4"
  • Height 14"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • For Use With 4UAW8
  • Trash Container Capacity 55 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None