Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Soap Dispenser White Wall Mount

  • Item# 1DYE2
  • Mfr. Model# 1DYE2
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser White Wall Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap Dispensers

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Automatic
  • Refill Size 1000mL
  • Material ABS
  • For Use With 4 AA Batteries
  • Mount Type Wall Mount
  • Color White
  • Height 9-3/8"
  • Width 5-1/2"
  • Depth 4"
  • Standards ADA Compliant
  • Includes Mounting hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.