Skip Content

ST
TOUGH GUY

Tough Guy 32 oz. Manual Liquid Soap Dispenser, Counter-Mount, Silver

  • Item # 1DYD3
  • My Part #
  • Mfr. Model # 1DYD3
  • Catalog Page # 1496
  • UNSPSC # 47131704
Tough Guy 32 oz. Manual Liquid Soap Dispenser, Counter-Mount, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with thin liquid soaps, synthetic detergents, and vegetable oil-based soaps. Corrosion-resistant valves operate with less than 5 lb. of press force.

View More

Technical Specs

  • Hygiene Product Grouping Soap Dispenser
  • Hygiene Series Tough Guy
  • Dispenser Mount Type Counter
  • Operation Mode Manual
  • Hygiene Form Liquid
  • Refill Size 32 oz.
  • Dispenser Color Silver
  • Material 304 Stainless Steel and Brass
  • Finish Chrome
  • Height 16-1/2
  • Width 3-1/4"
  • Depth 7-2/3"
  • Spout Length 6"
  • Standards ADA Compliant
  • Features 6" Length Press Valve
  • Includes Mounting hardware
  • Item Soap Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 1 out of 5 by 4reviewers.
Rated 1 out of 5 by I wish I could give it less than 1 star - The unit works well but to have a part that routinely breaks ( globe adapter – aka top cap) which forces customers to repurchase the entire product is ludicrous December 5, 2013
Rated 1 out of 5 by The Black Cap break's and there are know parts available for this dispencer February 11, 2013
Rated 1 out of 5 There are no repair parts for it and black cap breaks frequently so you have to pay $44 for a 50 cent part. September 5, 2012
Rated 1 out of 5 by Soap Dispenser This Soap Dispenser takes about 15 pumps before you get any soap out of it. March 23, 2012
  • 2015-09-08T19:45:30.731-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1DYD3, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.