TP
TOUGH GUY

Silver, Black Recycling System

  • Item # 416J45
  • My Part #
  • Mfr. Model # 416J45
  • Catalog Page # N/A
  • UNSPSC # 47121702
Silver, Black Recycling System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,850.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 215.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycling System
  • Recycling Material Any Recyclable Material
  • Trash Container Capacity (3) 16 gal.
  • Total Capacity 75 gal.
  • Number of Containers 3
  • Color Silver, Black
  • Container Mounting Style Free-Standing
  • Width 53"
  • Container Depth 33-1/2"
  • Height 47-1/2"
  • Finish Polished
  • Material Stainless Steel
  • Shape Rectangular
  • Top Design Flat Top
  • Number of Openings 3
  • Symbol Cans and Bottles/Compost/Landfill/Paper/Plastic/Recyclables/Trash
  • Standards ADA
  • For Use With Recycling System
  • Includes Keys, Aluminum Graphics Kit
  • Features Locking Front Door, Ground Anchor Supports, (2) Co-Mingle Opening, Trash Opening
  • Indoor/Outdoor Outdoor
  • Series Echelon
  • Primary Container Color Silver
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.