Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

6" x 4" Shammy Sponge, Green, 1EA

  • Item# 5NYH3
  • Mfr. Model# 5NYH3
  • Catalog Page# N/A
  • UNSPSC# 47131603
6" x 4" Shammy Sponge, Green, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cleaning Sponges

Product Details

Scouring Pads and Scrubbing Sponges
Shammy Sponges
Natural fabric-covered sponges are durable and machine washable. Highly absorbent and drip-free.
Tough Guy® Shammy Sponges

View More

Technical Specs

  • Item Shammy Sponge
  • Length 6"
  • Width 4"
  • Color Green
  • Abrasive None
  • Used On General Purpose
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms