Skip Content
WG
TM
TOUGH GUY

20" Green Scrubbing Pad, Recycled Plastic Polyester Fiber, Package Quantity 5

  • Item # 6XZY6
  • My Part #
  • Mfr. Model # 6XZY6
  • Catalog Page # 1424
  • UNSPSC # 47121608
Scrubbing Pad,20 In,Green,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $39.41 / pkg. of 5

Web Price $39.41

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this pad for heavy-duty floor scrubbing. Excellent for high-traffic areas or locations that are subjected to heavy or industrial-type soils. Designed with polyester fiber material that comes from recycled materials. Minimum 50% post-consumer recycled content.

View More

Technical Specs

  • Item Scrubbing Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Green
  • Floor Pad Size 20"
  • Speed 350 rpm
  • Pad/Brush Shape Round
  • Material Recycled Plastic Polyester Fiber
  • Color Green
  • For Use With Standard Electric and Autoscrub Machine
  • Center Hole 3-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.