ST
TOUGH GUY

Screw On Sponge Wet Mop Head and Handle, Black, 48" Handle Length

  • Item # 1TTY9
  • My Part #
  • Mfr. Model # 1TTY9
  • Catalog Page # 1530
  • UNSPSC # 47131619
Screw On Sponge Wet Mop Head and Handle, Black, 48" Handle Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pull lever on mop handle operates rollers to squeeze liquids from cellulose head.

View More

Technical Specs

  • Floor Tool Type Wet Mop Head and Handle
  • Mop Style Sponge
  • Handle Included Yes
  • Color Coding System No
  • Frame Width 12"
  • Frame Depth 3-1/2"
  • Handle Material Metal
  • Handle Length 48"
  • Mop Connection Type Screw On
  • Mop Head Material Cellulose
  • Launderable No
  • Mop Head Color Black
  • Item Wet Mop Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Screw On Sponge Mop Head and Handle, Black, 48 In Handle Length is rated 2.5 out of 5 by 2.
Rated 4 out of 5 by from I have tried just about every sponge mop and this is the best one by far.
Date published: 2016-02-22
Rated 1 out of 5 by from This mop handle comes in 2 parts which is not as sturdy as a one piece metal handle (although it connects more securely than the Rubbermaid roller mop.) The sponge is foam, not cellulose, which limits absorbency and the ability to really scrub surfaces. The mop looks nice and is light weight. Probably ok for occasional use and spills, but way overpriced for the quality, and the arbitrary two day shipping jacks up the cost even higher. More like a toy and not for people who want a mop for serious cleaning.
Date published: 2014-06-16
  • y_2018, m_12, d_9, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1TTY9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.