Skip Content

DG
TOUGH GUY

Round Dome Top Trash Can Top for 44 gal., Black

  • Item # 6DMK1
  • My Part #
  • Mfr. Model # 6DMK1
  • Catalog Page # N/A
  • Catalog Group # D5927
  • UNSPSC # 47121704
Trash Can Top,Dome,Swing Closure,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Lids

Product Details

This dome-top lid features a wide rim and tight-fitting, self-closing swing door with a rain deflector to keep debris and odors in, and rain and pests out.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 33-44G
  • Container Shape Round
  • Primary Container Color Black
  • Trash Can Dia./Width 26"
  • Height 17-1/2"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 44 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products