Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
TOUGH GUY

Round Dome Top Trash Can Top for 44 gal., Blue

  • Item # 6DMK0
  • My Part #
  • Mfr. Model # 6DMK0
  • Catalog Page # N/A
  • Catalog Group # G8972
  • UNSPSC # 47121704
Round Dome Top Trash Can Top for 44 gal., Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This dome-top lid features a wide rim and tight-fitting, self-closing swing door with a rain deflector to keep debris and odors in, and rain and pests out.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 33-44G
  • Container Shape Round
  • Primary Container Color Blue
  • Trash Can Dia./Width 26"
  • Height 17-1/2"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 44 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products