Rigid Scraper

3 products found with these common attributes:
  • Brand TOUGH GUY
  • Item Rigid Scraper
  • Application Concrete Floor Residue Removal
Narrow your results by
Pad Size
Please Select
Machine Size
Please Select
Block Size
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Pad Size
Machine Size
Block Size
Price
Qty
Please use Qty box to add item(s) to cart.
Rigid Scraper, 13 In
1MEK3
13"
15"
13"

$1,,612.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,612.00 / each

Technical Specs

  • Item Rigid Scraper
  • Application Concrete Floor Residue Removal
  • Pad Size 13"
  • Machine Size 15"
  • Block Size 13"
Rigid Scraper, 15 In
1MEK4
15"
17"
15"

$1,,612.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,612.00 / each

Technical Specs

  • Item Rigid Scraper
  • Application Concrete Floor Residue Removal
  • Pad Size 15"
  • Machine Size 17"
  • Block Size 15"
Rigid Scraper, 17 In
1MEK5
17"
19" or 20"
17"

$1,,548.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,548.00 / each

Technical Specs

  • Item Rigid Scraper
  • Application Concrete Floor Residue Removal
  • Pad Size 17"
  • Machine Size 19" or 20"
  • Block Size 17"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More