Skip Content

 
TM
TOUGH GUY

Restroom Sign

Restroom Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Language English 
  • Legend Style Text and Symbol 
  • Material 85% LDPE and 15% HDPE Plastic 
  • Mounting Style Two Panel A-Frame Floor 
  • Height 24" 
  • Width 12" 
Legend
Please Select
Legend/Background Color
Please Select

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Legend
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
6DMH1
Rest Rooms Being Cleaned
Black/Yellow

$28.05 / each

Enter location to check availability
Catalog Page #  1649 

Price $28.05 / each

Technical Specs

  • Language English
  • Legend Style Text and Symbol
  • Legend Rest Rooms Being Cleaned
  • Material 85% LDPE and 15% HDPE Plastic
  • Mounting Style Two Panel A-Frame Floor
  • Height 24"
  • Width 12"
  • Legend/Background Color Black/Yellow
6DMG9
Rest Rooms Closed
Black/White

$28.05 / each

Enter location to check availability
Catalog Page #  1649 

Price $28.05 / each

Technical Specs

  • Language English
  • Legend Style Text and Symbol
  • Legend Rest Rooms Closed
  • Material 85% LDPE and 15% HDPE Plastic
  • Mounting Style Two Panel A-Frame Floor
  • Height 24"
  • Width 12"
  • Legend/Background Color Black/White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms