Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

54 gal. Silver Recycling Station, Open Top

  • Item# 22N278
  • Mfr. Model# 22N278
  • Catalog Page# 1682
  • UNSPSC# 47121702
54 gal. Silver Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,159.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient station provides a customized solution for your facility needs. Constructed of heavy-gauge, fire-safe steel with a recycled material content of 30% or greater. Includes a leakproof rigid plastic liner that meets UL-94 Flammability Standard. Bold and easy to read white graphics clearly identify receptacle contents to help reduce cross contamination caused by confusing labels.

View More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Trash Container Capacity 54 gal.
  • Total Capacity 54 gal.
  • Color Silver
  • Width 14"
  • Height 31"
  • Material Steel
  • Shape Rectangular
  • Top Design Open
  • Number of Openings 3
  • Symbol Recycle
  • Includes Plastic Liner
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.