Navigation Menu New

Access My Account, Order History, Lists and more here.

5UJC9 5UJC9 UNSPSC # 47121702

Recycling Can: Square, Steel, Paper, Red, 24 gal Capacity, 15 3/4 in Wd/Dia, 15 3/4 in Dp

  • Item # 5UJC9
  • Mfr. Model # 5UJC9
  • UNSPSC # 47121702
  • Catalog Group # D9389
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tough Guy brand recycling systems are individual units that can be placed next to each other and combined to form a custom recycling center. They include a rigid plastic liner and a graphic label indicating the type of waste or recyclable that is collected.

Multi-stream recycling system components have separate containers to encourage patrons to sort trash from recyclables, and to presort recyclables. Presorting recyclable materials is important where single-stream recycling is unavailable.

Tap image to zoom.

Roll over image to zoom.

Recycling Can: Square, Steel, Paper, Red, 24 gal Capacity, 15 3/4 in Wd/Dia, 15 3/4 in Dp

  • Item # 5UJC9
  • Mfr. Model # 5UJC9
  • UNSPSC # 47121702
  • Catalog Group # D9389
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tough Guy brand recycling systems are individual units that can be placed next to each other and combined to form a custom recycling center. They include a rigid plastic liner and a graphic label indicating the type of waste or recyclable that is collected.

Multi-stream recycling system components have separate containers to encourage patrons to sort trash from recyclables, and to presort recyclables. Presorting recyclable materials is important where single-stream recycling is unavailable.

Technical Specs

  • Container Product Grouping Recycling Can
  • For Recyclable Material Paper
  • Trash Container Capacity 24 gal
  • Top Type Flat with Top Opening
  • Number of Containers 1
  • Number of Openings 1
  • Container Markings Paper
  • Total Capacity 24 gal
  • Color Red
  • Container Shape Square
  • Height 30 in
  • Width/Diameter 15 3/4 in
  • Depth 15 3/4 in
  • Material Grouping Metal
  • Specific Container Material Steel
  • Finish Powder Coated
  • Location Indoor
  • Mobility Stationary
  • Lid Connection None
  • Container Mounting Style Free-Standing
  • Series Kaleidoscope
  • Features 30% Recycled Conent, Fire Safe Steel
  • Includes Paper Graphic Applied, Plastic Liner
  • Standards ADA Compliant, UL 94

Tough Guy brand recycling systems are individual units that can be placed next to each other and combined to form a custom recycling center. They include a rigid plastic liner and a graphic label indicating the type of waste or recyclable that is collected.

Multi-stream recycling system components have separate containers to encourage patrons to sort trash from recyclables, and to presort recyclables. Presorting recyclable materials is important where single-stream recycling is unavailable.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top