Navigation Menu New

Access My Account, Order History, Lists and more here.

22N318 22N318 UNSPSC # 47121702

Recycling Can: Square, Steel, Recyclables, Red, 36 gal Capacity, 18 1/2 in Wd/Dia

  • Item # 22N318
  • Mfr. Model # 22N318
  • UNSPSC # 47121702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tough Guy brand recycling systems are individual units that can be placed next to each other and combined to form a custom recycling center. They include a rigid plastic liner and a graphic label indicating the type of waste or recyclable that is collected.

Multi-stream recycling system components have separate containers to encourage patrons to sort trash from recyclables, and to presort recyclables. Presorting recyclable materials is important where single-stream recycling is unavailable.

Tap image to zoom.

Roll over image to zoom.

Recycling Can: Square, Steel, Recyclables, Red, 36 gal Capacity, 18 1/2 in Wd/Dia

  • Item # 22N318
  • Mfr. Model # 22N318
  • UNSPSC # 47121702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tough Guy brand recycling systems are individual units that can be placed next to each other and combined to form a custom recycling center. They include a rigid plastic liner and a graphic label indicating the type of waste or recyclable that is collected.

Multi-stream recycling system components have separate containers to encourage patrons to sort trash from recyclables, and to presort recyclables. Presorting recyclable materials is important where single-stream recycling is unavailable.

Technical Specs

  • Container Product Grouping Recycling Can
  • For Recyclable Material Bottle, Can, Paper, Plastic
  • Trash Container Capacity 36 gal
  • Top Type Flat with Top Opening
  • Number of Containers 1
  • Number of Openings 1
  • Container Markings Recyclables
  • Total Capacity 36 gal
  • Color Red
  • Container Shape Square
  • Height 35 1/2 in
  • Width/Diameter 18 1/2 in
  • Depth 18 1/4 in
  • Material Grouping Metal
  • Specific Container Material Steel
  • Finish Powder Coated
  • Location Indoor
  • Mobility Stationary
  • Lid Connection None
  • Container Mounting Style Free-Standing
  • Series Kaleidoscope
  • Features 30% Recycled Conent, Fire Safe Steel
  • Includes Plastic Graphic Applied, Plastic Liner
  • Standards ADA Compliant, UL 94
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content

Tough Guy brand recycling systems are individual units that can be placed next to each other and combined to form a custom recycling center. They include a rigid plastic liner and a graphic label indicating the type of waste or recyclable that is collected.

Multi-stream recycling system components have separate containers to encourage patrons to sort trash from recyclables, and to presort recyclables. Presorting recyclable materials is important where single-stream recycling is unavailable.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top