Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
TOUGH GUY

40 to 45 gal. Blue Recycled Can Liner, Flat Pack, 125 PK

  • Item# 15E866
  • Mfr. Model# 15E866
  • Catalog Page# N/A
  • UNSPSC# 47121701
40 to 45 gal. Blue Recycled Can Liner, Flat Pack, 125 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recycled Can Liner
  • Capacity 40 to 45 gal.
  • Color Blue
  • Material Linear Low Density Polyethylene, 30% Post Consumer
  • Width 40"
  • Thickness 1 mil
  • Seal Flat
  • Max. Load 60 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms