Skip Content

DG
TOUGH GUY

Rectangular Drop Top Trash Can Top for 23 gal., Gray

  • Item # 10F630
  • My Part #
  • Mfr. Model # 10F630
  • Catalog Page # N/A
  • UNSPSC # 47121704
Rectangular Drop Top Trash Can Top for 23 gal., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can Top
  • Top Design Drop Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 20-32G
  • Container Shape Rectangular
  • Primary Container Color Gray
  • Trash Can Dia./Width 11-1/2"
  • Length 20-3/10"
  • Height 4-1/2"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 23 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.