ST
TOUGH GUY

Quick Change, Side-Gate Microfiber Tube Wet Mop Head, Yellow

  • Item # 6PVY7
  • My Part #
  • Mfr. Model # 6PVY7
  • Catalog Page # N/A
  • UNSPSC # 47131610
Quick Change, Side-Gate Microfiber Tube Wet Mop Head, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with highly absorbent material that will not tangle, shed strings, or snag, this microfiber mop can be used with traditional handles, buckets, and wringers, available separately. It stands up to hundreds of launderings, is easy to wring, and dries quickly. The synthetic loops are bound by a tailband.

View More

Technical Specs

  • Floor Tool Type Wet Mop Head
  • Mop Style Tube
  • Mop Head Material Microfiber
  • Launderable Yes
  • Mop Head Color Yellow
  • Dry Weight 10 oz.
  • Mop Connection Type Quick Change, Side-Gate
  • Mop End Type Loop
  • Handle Included No
  • Color Coding System Yes
  • Headband Size 1"
  • For Use With 1TZA7, 1TZB1, 1TYY8, 1TYZ5, 1TZA2
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.