Skip Content

DV
TOUGH GUY

Programmable Metered Air Freshener Dispenser, Battery Operated, 800 cu. ft., White

  • Item # 2ZXG1
  • My Part #
  • Mfr. Model # 2ZXG1
  • Catalog Page # N/A
  • UNSPSC # 47131706
Programmable Dispenser,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

System helps control odors 24 hr. a day and features low battery and empty refill alerts, a visual countdown to next spray, and an automatic switch reset when replacing refills. Intensity Plus Event feature allows extra odor control delivery at preset times up to 3 times per day.

View More

Technical Specs

  • Item Programmable Metered Air Freshener Dispenser
  • Refill Type Aerosol Canister
  • Mounting Type Wall
  • Power Method Battery Operated
  • Color White
  • Coverage 800 cu. ft.
  • Width 3-3/4"
  • Height 7-3/8"
  • Case Quantity 1
  • Includes Keyless Lock, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products