Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
TOUGH GUY

Portable Bag Holder, Silver, 30" Height, 18" Width, 1 EA

  • Item # 6PAK1
  • My Part #
  • Mfr. Model # 6PAK1
  • Catalog Page # 1562
  • UNSPSC # 47121702
Portable Bag Holder, Silver, 30" Height, 18" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Garbage bag holders feature a heavy wire frame that is easy to assemble and take down. Effortless full bag removal. Suitable for holding grass clippings, leaves, garbage, recyclable material, and more.

View More

Technical Specs

  • Item Portable Bag Holder
  • For Use With 39 and 45 gal. Bag
  • Material Tensile Zinc Plated Steel
  • Length 14"
  • Width 18"
  • Height 30"
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products