Skip Content

ST
TM
TOUGH GUY

Polypropylene Angle Broom

  • Item # 6MPT8
  • My Part #
  • Mfr. Model # 6MPT8
  • Catalog Page # 1381
  • UNSPSC # 47131604
Angle Broom,Head and Handle,11",Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Floor Tool Type Broom Head and Handle
  • Broom Style Angle Broom
  • Sweep Face 11"
  • Trim Length 6"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polypropylene
  • Bristle Color Silver
  • Color Coding System No
  • Broom Handle Length 48-1/2"
  • Broom Handle Color Gray
  • Broom Block Material Plastic
  • Broom Connection Type Acme Thread
  • Broom Application Rough
  • Broom Grade Light-Duty
  • Chemical Resistant No
  • Acid Resistant No
  • Item Angle Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Polypropylene Broom, Overall Length 54-3/4 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I ordered 9 brooms and when I received them 5 brooms where broken. We began to use the 4 that we could, and with in a day two, more broke. I DO NOT RECOMEND THIS ITEM!
Date published: 2015-07-21
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6MPT8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.