ST
Grainger Choice Product
TOUGH GUY

Polyester Tile and Grout Brush, Overall Length 9"

  • Item # 3CPG6
  • My Part #
  • Mfr. Model # 3CPG6
  • Catalog Page # 1545
  • UNSPSC # 47131605
Polyester Tile and Grout Brush, Overall Length 9" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Brooms, Brushes, and Dust Pans~Tile and Grout Brushes


$19.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Tough Guy® tile and grout brush helps remove stains from grouted tiles, plus cleans in corners, and brushes away dirt from grout lines. This handy polyester bristle brush can be used with or without its durable fiberglass handle. Tile and grout brush is also compatible with threaded handles (sold separately).

View More

Technical Specs

  • Cleaning Brush Style Iron Style
  • Item Tile and Grout Brush
  • Overall Length 9"
  • Trim Length 1"
  • Brush Length 9"
  • Brush Width 1-1/4"
  • Bristle Material Polyester
  • Bristle Color Blue
  • Handle Color White
  • Handle Length 4-1/4"
  • Handle Material Fiberglass
  • Color Coding System Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products