Skip Content
WG
TM
TOUGH GUY

Poly Push Broom, Block Size 24", Resin Block Material

  • Item # 13D517
  • My Part #
  • Mfr. Model # 13D517
  • Catalog Page # 1379
  • UNSPSC # 47131604
Push Broom,Poly,24" Block close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $28.63 / each

Web Price $30.14

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy® blue Palmyra fill contractor broom is ideal for sweeping heavy dirt and debris. Synthetic fibers provide extra strength and durability—use in wet and dry applications, and with detergent and water. The acid- and fungus-resistant fibers last longer than traditional brooms.

Note: Handle sold separately, order No. 4GY69.

View More

Technical Specs

  • Item Push Broom
  • Bristle Material Poly
  • Broom Width 24"
  • Bristle Color Blue
  • Trim Length 6-3/4"
  • Block Material Resin
  • Block Size 24"
  • Broom Connection Type Threaded
  • Broom Grade Heavy-Duty
  • Broom Application Rough
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.