Skip Content

 
TM
TOUGH GUY

Plastic Funnel

Plastic Funnel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Material
Please Select
Total Capacity
Please Select
Height
Please Select
Length
Please Select
Spout Outside Dia.
Please Select
Color
Please Select
Spout
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Total Capacity
Height
Length
Spout Outside Dia.
Color
Spout
Price
Qty
Please use Qty box to add item(s) to cart.
3U605
Plastic
16 oz.
5-1/2"
Natural

$7.72 / each

Enter location to check availability
Catalog Page #  1656 

Price $7.72 / each

Technical Specs

  • Material Plastic
  • Total Capacity 16 oz.
  • Height 5-1/2"
  • Color Natural
3U606
Plastic
32 oz.
7"
Natural

$12.46 / each

Enter location to check availability
Catalog Page #  1656 

Price $12.46 / each

Technical Specs

  • Material Plastic
  • Total Capacity 32 oz.
  • Height 7"
  • Color Natural
15F537
Polypropylene
8 oz.
4"
4"
3/4", 1-1/8"
Green
Graduated, To Fit ID Of 28 And 38 mm Necks Of Bottles

$7.18 / each

Enter location to check availability
Catalog Page #  NA

Price $7.18 / each

Technical Specs

  • Material Polypropylene
  • Total Capacity 8 oz.
  • Height 4"
  • Length 4"
  • Spout Outside Dia. 3/4", 1-1/8"
  • Color Green
  • Spout Graduated, To Fit ID Of 28 And 38 mm Necks Of Bottles
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More