Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
TOUGH GUY

5" Nylon Tube and Pipe Brush, 2" Brush Dia., 1 EA

  • Item# 2RVG5
  • Mfr. Model# 2RVG5
  • Catalog Page# N/A
  • UNSPSC# 47131605
5" Nylon Tube and Pipe Brush, 2" Brush Dia., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pipe Brushes
Medium-duty brushes clean small tubing, lines, and openings. Base resins used to produce bristles are made of FDA-approved materials.

View More

Technical Specs

  • Item Tube and Pipe Brush
  • Brush Length 5"
  • Brush Dia. 2"
  • Bristle Material Nylon
  • Handle Length 19"
  • Overall Length 24"
  • Handle Type Straight with Wire Loop
  • Bristle Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms