Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
TOUGH GUY

Palmyra Push Broom, Block Size 24", Resin Block Material

  • Item # 13D516
  • Mfr. Model # 13D516
  • Catalog Page # 1380
  • UNSPSC # 47131604
Palmyra Push Broom, Block Size 24", Resin Block Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $44.22 / each

List Price $56.70

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to sweep or scrub heavy dirt from concrete, rough wood, blacktop, factory floors, or brick surfaces. For use with threaded handles. Stiff texture is suitable for use in factories, mills, and commercial buildings. Includes a 60" powder-coated steel handle.

View More

Technical Specs

  • Item Push Broom
  • Bristle Material Palmyra
  • Broom Handle Length 60"
  • Broom Width 24"
  • Bristle Color Brown
  • Trim Length 4"
  • Broom Handle Diameter 1"
  • Block Material Resin
  • Block Size 24"
  • Broom Handle Material Steel
  • Handle Color Black
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded
  • Broom Grade Heavy-Duty
  • Broom Application Rough
  • Includes Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.