Skip Content

DG
TOUGH GUY

Natural Push Broom, 24" Sweep Face

  • Item # 10H926
  • My Part #
  • Mfr. Model # 10H926
  • Catalog Page # N/A
  • UNSPSC # 47131604
Push Broom,Head,24",Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brooms feature plastic bristles that handle heavy debris. When flipped over, brooms can be used to remove water from any flat surface. For use with 11/8" handle and large brace only.

View More

Technical Specs

  • Floor Tool Type Broom Head
  • Broom Style Push Broom
  • Sweep Face 24"
  • Trim Length 4"
  • Basic Bristle Material Natural
  • Specific Bristle Material Palmyra
  • Bristle Color Brown
  • Broom Handle Length No Handle
  • Broom Handle Color No Handle
  • Broom Block Material Wood
  • Block Size 24"
  • Broom Connection Type Braced
  • Includes Squeegee Blade
  • Item Push Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms