Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

PET, Cotton, Synthetic Wet Mop, 1 EA

  • Item # 1NNW5
  • Mfr. Model # 1NNW5
  • Catalog Page # 1370
  • UNSPSC # 47131618
PET, Cotton, Synthetic Wet Mop, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Composed of 30% postconsumer recycled materials. Absorbs almost 4.4 times its weight in water and releases almost 30% upon wringing. Longer lasting and lower linting than other competitive yarns. Quick-dry plastic resin/polyester blend.

View More

Technical Specs

  • Mop Style String
  • Item Wet Mop
  • Mop Head Material PET
  • Launderable Yes
  • Mop Head Color Green
  • Dry Weight 28 oz.
  • Mop Connection Type Side Gate
  • Mop End Type Loop
  • Handle Included No
  • Color Coding System No
  • Headband Size 5"
  • Ply 4
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Carbon Free Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.