Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

15g Neutral Floor Cleaner, 120 PK

  • Item# 5CHX4
  • Mfr. Model# 5CHX4
  • Catalog Page# N/A
  • UNSPSC# 47131801
15g Neutral Floor Cleaner, 120 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Individually measured, these neutral floor cleaner packets completely dissolve in water to create effective cleaning solutions. Simply drop into mop bucket with 2.5 gal. water.

View More

Technical Specs

  • Item Neutral Floor Cleaner
  • Size 15g
  • Recommended Dilution 1.5 to 2.5 gal.
  • Fragrance Pleasant
  • Container Type Tub
  • Color Yellow
  • Standards DfE Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA, GA and MS

  • This item is restricted for international sale.

Alternate Search Terms