Navigation Menu New

Access My Account, Order History, Lists and more here.

6PVX3 6PVX3 UNSPSC # 47131609

Mop Handle, Quick Change Mop Connection Type, Silver, Aluminum, 34-60 in Handle Length

  • Item # 6PVX3
  • Mfr. Model # 6PVX3
  • UNSPSC # 47131609
  • Catalog Page # 1534 1534
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mop Handle, Quick Change Mop Connection Type, Silver, Aluminum, 34-60 in Handle Length

  • Item # 6PVX3
  • Mfr. Model # 6PVX3
  • UNSPSC # 47131609
  • Catalog Page # 1534 1534
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Mop Handle
  • Mop Style Flat
  • Mop Connection Type Quick Change
  • Handle Length 34-60 in
  • For Use With 6PVU9, 6PVX0, 6PVX1, 6PVX2
  • Handle Material Aluminum
  • Handle Color Silver
  • Color Coding System Yes
  • Includes Color Flag coding snap-on rings
Back to Top