Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
TOUGH GUY

Yellow Polypropylene Mop Bucket and Wringer, 8-3/4 gal.

  • Item# 5KDE7
  • Mfr. Model# 5KDE7
  • Catalog Page# 1648
  • UNSPSC# 47121804
Yellow Polypropylene Mop Bucket and Wringer, 8-3/4 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $136.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combine the standard features of other mop bucket/wringer combinations with the added benefits you need to make cleanups faster and safer. Designed with Splash Control™ system that keeps water in the bucket and off of the floor while a drain/hose assembly helps you control emptying so there’s no need to strain. Additional features include rugged overall design, casters for easy mobility, and powder-coated metal handle.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8-3/4 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Shape Rectangular
  • Bucket/Pail Material Polypropylene
  • Caster Type 3" Nonmarking Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.