Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

Silver Galvanized Steel Mop Bucket and Wringer, 3 gal.

  • Item# 2MPE1
  • Mfr. Model# 2MPE1
  • Catalog Page# 1647
  • UNSPSC# 47121804
Silver Galvanized Steel Mop Bucket and Wringer, 3 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.61 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel mop bucket has a zinc coating which prevents leaks and corrosion. Hot-dipped galvanized after bucket is formed. Wire-reinforced rim adds durability and recessed bottom allows easy handling. Includes wooden rollers and foot pedal for easy operation.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 3 gal.
  • Color Silver
  • Wringer Type Roller
  • Mechanism Hand Operated
  • Shape Round
  • Bucket/Pail Material Galvanized Steel
  • Handle Material Steel
  • Overall Height 17-1/2"
  • Overall Length 11"
  • Overall Width 13-1/2"
  • Color Coding System No
  • Wringer Color Brown
  • Wringer Material Wood
  • Bucket/Pail Dia. 13-1/2"
  • Bucket/Pail Height 11"
  • Bucket/Pail Length 17-1/2"
  • Bucket/Pail Width 13-1/2"
  • Bottom Drain No
  • Anti-Spill No
  • Metal Detectable No
  • Includes Wooden Rollers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by paid full price but the side bolts were rusty The bucket seems well constructed as long as those 2 bolts on the sides stay on.I wish the people who packaged the product checked it before shipping it. After all, if I paid a full price, I should have a perfect product.I am happy that my hands wont's get wet any more in dirty water, but guys, you would make me happier if you can exchange the product or even send me something to stop the rust from eating away the bolts. June 20, 2012
  • 2016-08-21 T23:39:28.712-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MPE1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.