Skip Content

DG
TM
TOUGH GUY

Microfiber String Mop Head and Handle, Quick Change, Blue, 48" Handle Length

  • Item # 33L612
  • My Part #
  • Mfr. Model # 33L612
  • Catalog Page # 1370
  • UNSPSC # 47131618
String Wet Mop Kit,22 oz.Microfiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

4-ply economy cotton mop is ideal for small clean-up jobs. 18.5-ga., 3 plastic reinforced binding adds strength.

View More

Technical Specs

  • Floor Tool Type Mop Head and Handle
  • Mop Style String
  • Mop Head Material Microfiber
  • Launderable Yes
  • Mop Head Color Blue
  • Dry Weight 22 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Cut
  • Handle Included Yes
  • Color Coding System No
  • Handle Material Steel
  • Handle Length 48"
  • Handle Color White
  • Ply 4
  • For Use With Mfg. Model 0941MGR
  • Item Wet Mop Kit
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products