Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TOUGH GUY

Microfiber Quick Change 5" x 20" Wet Mop Head, Blue

  • Item # 5JKY6
  • My Part #
  • Mfr. Model # 5JKY6
  • Catalog Page # N/A
  • UNSPSC # 47131610
Microfiber Quick Change 5" x 20" Wet Mop Head, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this flat mop for damp or dry mopping with bucket system No. 5JKY2, available separately. The looped-end microfiber construction provides durability and long life. Hook-and-loop attachment allows easy installation and removal from the mop frame.

View More

Technical Specs

  • Floor Tool Type Wet Mop Head
  • Mop Style Flat
  • Handle Included No
  • Frame Width 20"
  • Frame Depth 5"
  • Handle Material No Handle
  • Handle Length No Handle
  • Mop Connection Type Quick Change
  • Mop Head Material Microfiber
  • Mop Pad Size 5" x 20"
  • Launderable Yes
  • Mop Head Color Blue
  • Item Mop Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products