Skip Content
DG
TM
TOUGH GUY

Microfiber Mop, Length 18", Width 18", 6 PK

  • Item # 32PH93
  • My Part #
  • Mfr. Model # 32PH93
  • Catalog Page # N/A
  • UNSPSC # 47131617
Mop,18"L,Microfiber,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mop
  • Material Microfiber
  • Depth 6"
  • Width 18"
  • Launderable Yes
  • Color Blue
  • End Type Cut
  • Antimicrobial No
  • Color Coding System No
  • Series Mopping
  • For Use With Mfr. No. 4933
  • Features Launderable Up 2X More Than Standard Flat Mop
  • Includes Fringe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products