Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOUGH GUY

Microfiber Dust Mop Kit, Width 18", 1 EA

  • Item # 32PH91
  • My Part #
  • Mfr. Model # 32PH91
  • Catalog Page # N/A
  • UNSPSC # 47131617
Microfiber Dust Mop Kit, Width 18", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dust Mops

Technical Specs

  • Item Dust Mop Kit
  • Material Microfiber
  • Depth 5"
  • Width 18"
  • Launderable Yes
  • Color Silver, Blue
  • Handle Material Aluminum
  • Handle Length 70"
  • Connection Type Snap-On
  • Frame Material Polypropylene
  • End Type Cut
  • Antimicrobial No
  • Color Coding System No
  • Series Mopping
  • For Use With Mfr. No. 4835-6
  • Features Telescoping Handle
  • Includes Frame, Non-Dispensing Telescoping Aluminum Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products