DG
TOUGH GUY

Medium Duty Microfiber Cloth, Yellow, 20" x 20", 6 PK

  • Item # 3ZNE9
  • My Part #
  • Mfr. Model # 3ZNE9
  • Catalog Page # 1532
  • UNSPSC # 47131502
Medium Duty Microfiber Cloth, Yellow, 20" x 20", 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For general-purpose cleaning; for tough jobs yet gentle enough for delicate surfaces. Cloth leaves no residual lint, streaks, or scratches. Launderable. Absorbs up to 8 times their own weight in water.

View More

Technical Specs

  • Item Microfiber Cloth
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color Yellow
  • Cleaning Cloth Duty Rating Medium Duty
  • Suggested Cleaning Application Dusting,General Purpose,Polishing
  • Launderable/Disposable Launderable
  • Size 20" x 20"
  • GSM 325
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.