Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
TOUGH GUY

Plastic Lobby Dust Pan, Overall Length 36-1/2", Overall Width 12"

  • Item# 46U232
  • Mfr. Model# 46U232
  • Catalog Page# N/A
  • UNSPSC# 47131601
Plastic Lobby Dust Pan, Overall Length 36-1/2", Overall Width 12" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Lobby Dust Pan
  • Material Plastic
  • Color Black
  • Overall Length 36-1/2"
  • Overall Width 12"
  • Handle Length 30"
  • Color Coding System No
  • Features Pan Snap-Locks in Use an Releases to Dump or Carry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms