Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

56 gal. LLDPE Trash Bags, Flat Pack, White, 100PK

  • Item# 3U857
  • Mfr. Model# 3U857
  • Catalog Page# N/A
  • UNSPSC# 47121701
56 gal. LLDPE Trash Bags, Flat Pack, White, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The high-quality resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions.

View More

Technical Specs

  • Item Trash Bags
  • Capacity 56 gal.
  • Color White
  • Material LLDPE
  • Width 42-1/2"
  • Height 48"
  • Thickness 1 mil
  • Seal Star
  • Max. Load 65 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms