Skip Content

WG
TM
TOUGH GUY

Huskee 48 gal. Square Open Top Utility Trash Can, 28-3/4"H, White

  • Item # 5DMV6
  • My Part #
  • Mfr. Model # 5DMV6
  • Catalog Page # N/A
  • Catalog Group # D5948
  • UNSPSC # 47121702
Utility Container,48 gal.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This crush-resistant, square receptacle is recommended for food handling, hospitals, biohazard, commercial refuse, and recycle collection. It is easy to clean and features a molded-in bottom grip for comfortable lifting. It also features non-slip handles with drain holes. Stackable with lids on, nestable without lids.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 45-55G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 48 gal.
  • Primary Container Color White
  • Height 28-3/4"
  • Trash Can Dia./Width 23-1/2"
  • Opening Closure Type None
  • Series Huskee
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Satin
  • Lid Options No Lid
  • Vented No
  • Includes Built-In Handles
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products