ST
TOUGH GUY

Huskee 32 gal. Square Open Top Utility Trash Can, 22-1/2"H, Red

  • Item # 5DMV3
  • My Part #
  • Mfr. Model # 5DMV3
  • Catalog Page # N/A
  • Catalog Group # D5947
  • UNSPSC # 47121702
Huskee 32 gal. Square Open Top Utility Trash Can, 22-1/2"H, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.23 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This crush-resistant, square receptacle is recommended for food handling, hospitals, biohazard, commercial refuse, and recycle collection. It is easy to clean and features a molded-in bottom grip for comfortable lifting. It also features non-slip handles with drain holes. Stackable with lids on, nestable without lids.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 32 gal.
  • Primary Container Color Red
  • Height 22-1/2"
  • Trash Can Dia./Width 21-1/2"
  • Opening Closure Type None
  • Series Huskee
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Satin
  • Lid Options No Lid
  • Vented No
  • Includes Built-In Handles
  • Features Bag Cinch, Cold Impact Filler, Reinforced Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Huskee 32 gal. Square Open Top Utility Trash Can, 22-1/2 In H, Red is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from This heavy-duty trash can is the perfect space saving size for the pick up trucks. You can see over it in the rear view mirror. I would have given it 5 stars if it was not so over priced.
Date published: 2016-02-21
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5DMV3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.