WV
TOUGH GUY

Hand Wash, 28 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 38TH03
  • My Part #
  • Mfr. Model # 38TH03
  • Catalog Page # N/A
  • UNSPSC # 47131810
Hand Wash, 28 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Cleaner Form Liquid
  • Cleaner Container Size 28 oz.
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Primary Chemical None
  • Chemicals For Use On Hard Nonporous Surfaces
  • Chemical Series No Series
  • Ready to Use/Concentrated Ready to Use
  • Item Dishwashing Soap
  • Color Yellow
  • Recommended Dilution Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms