Skip Content


6"L Polyester Block Scrub Brush, White

  • Item # 3NB64
  • My Part #
  • Mfr. Model # 3NB64
  • Catalog Page # N/A
  • UNSPSC # 47131605
Scrub Brush,Polyester,Block close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Color-Coded Brushes
Base resins used to produce blocks and bristles are constructed of FDA-approved materials. Color-coded products promote safe food handling practices and help minimize the risk of cross-contamination between work zones.
Hand Scrub Brushes
Ergonomic design with curved back and flared, crimped bristles holds solutions, easily cleans along edges and corners. Contoured plastic blocks are 2-1/2"W. Fill is 1-3/8".

View More

Technical Specs

  • Cleaning Brush Style Block
  • Item Scrub Brush
  • Trim Length 1-19/50"
  • Bristle Color Blue
  • Bristle Material Polyester
  • Brush Length 6"
  • Overall Length 6"
  • Handle Material Plastic
  • Handle Color White
  • Handle Length 6"
  • Brush Width 2-1/2"
  • Brush Bristle Firmness Medium
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
  • Features Has Ergonomically Shaped Handle and Crimped Polyester Bristles
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms