Skip Content

DG
TM
TOUGH GUY

Medium Duty Microfiber Cloth, Green, 16" x 16", 12 PK

  • Item # 32UV18
  • My Part #
  • Mfr. Model # 32UV18
  • Catalog Page # N/A
  • UNSPSC # 47131502
Microfiber Cloth,16" x 16",Green,12/PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Microfiber Cloth
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color Green
  • Cleaning Cloth Duty Rating Medium Duty
  • Suggested Cleaning Application Detailing,Dusting,General Purpose,Polishing
  • Launderable/Disposable Launderable
  • Size 16" x 16"
  • GSM 350
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.