Skip Content

WG
TOUGH GUY

Round Dome Top Trash Can Top for 32 gal., Gray

  • Item # 5DMV7
  • My Part #
  • Mfr. Model # 5DMV7
  • Catalog Page # N/A
  • Catalog Group # D5928
  • UNSPSC # 47121704
Round Dome Top Trash Can Top for 32 gal., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This dome-top lid features a wide rim and tight-fitting, self-closing swing door with a rain deflector to keep debris and odors in, and rain and pests out.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 20-32G
  • Container Shape Round
  • Primary Container Color Gray
  • Trash Can Dia./Width 22"
  • Height 17-1/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Container Capacity 32 gal.
  • Standards FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.