Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

20 oz. Glass Cleaner, 1 EA

  • Item# 6KHD8
  • Mfr. Model# 6KHD8
  • Catalog Page# N/A
  • UNSPSC# 47131824
20 oz. Glass Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glass Cleaner
  • Size 20 oz.
  • Net Weight 18 oz.
  • Color Clear
  • Contains Aerosol
  • For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
  • Fragrance Aromatic
  • Container Type Aerosol Can
  • Recommended Dilution Ready to Use
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.