Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
TOUGH GUY

Fresh Pleasant Apple Fragrance Urinal Screen with Cake, 12PK

  • Item # 16W267
  • Mfr. Model # 16W267
  • Catalog Page # N/A
  • UNSPSC # 47131705
Fresh Pleasant Apple Fragrance Urinal Screen with Cake, 12PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Urinal Screen with Cake
  • Size 4 oz.
  • Fragrance Fresh Pleasant Apple Fragrance
  • Contains Enzymes Contains Enzymes
  • Para/Non-Para Non-Para
  • Shape Round
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms