Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

1 gal. Food Service Sanitizer, 1 EA

  • Item# 11U463
  • Mfr. Model# 11U463
  • Catalog Page# N/A
  • UNSPSC# 47131833
1 gal. Food Service Sanitizer, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed for commercial and institutional use.

View More

Technical Specs

  • Item Food Service Sanitizer
  • Recommended Dilution 1 oz./4 gal. of Water
  • Size 1 gal.
  • RTU Yield per Container 512 gal.
  • Container Type Bottle
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.