Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
TOUGH GUY

Citrus Foaming Degreaser, 20 oz. Aerosol Can

  • Item# 2DBY4
  • Mfr. Model# 2DBY4
  • Catalog Page# N/A
  • UNSPSC# 47131821
Citrus Foaming Degreaser, 20 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Foaming Degreaser
  • Container Type Aerosol Can
  • Size 20 oz.
  • Net Weight 17 oz.
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Contains 19% D-Limonene
  • VOC Content 10%
  • Flash Point 135 Degrees F
  • Standards NSF Registered, HMIS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.